Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB354703

MPN #: 1020PCN10

WeatherShield Portable Canopy 10X20 10oz Green

Product Description
Portable protection from the weather and sun Can be put up and taken down quickly and transported anywhere. Constructed from 17 gauge, 1.315 OD Allied Gatorshield structural steel tubing.10 oz.rip-stop polyethylene cover will last for years. Sidewall height: 5'8. Side wall panel sold separately, call for details. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B354303.

PRICE
$1,159.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width10 ft
Height9 ft
Weight146 lbs
Size20 x 10 ft
Side Wall Height5' 8"
Rafter Spacing10'
Coverage Area200 ft²
Skylight Dimension5' 8"
Material Weight10

Product Details

Assembly RequiredYes
TypeMultipurpose Canopy
ColorGreen
SeriesWeatherShield
Country of OriginUnited States
MaterialPolyethylene
Package Quantity1
Frame Material1-5/16" Steel Pipe
Manufacturers Part Number1020PCN10
BrandClearSpan