- Moisture Barrier Bags protect electronic components from damage due to moisture and static discharge.
- Multi-layer protection guards against charges.
- Bags are heat sealable and suitable for vacuum packaging.
- WARNING: This product is intended for commercial use only. This product is not on the Qualified Product Listing under the Defense Standardization Program
Global Industrial
Model # :WBB0141117
Global Industrial Moisture Barrier Bags, 10"W x 20"L, 3.6 Mil, Silver, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 10 in |
| Thickness | 3.6 mil |
Product Details
| Package Quantity | 100 |
| Description | Moisture Barrier Bags |
| Color | Silver |
| Bag Opening Type | Open Top |
| Manufacturers Part Number | B0141117 |
| Heat Sealable | Y |
| Conductive | Y |
| Brand | Global Industrial |