Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3175236

Global Industrial™ Heavy Duty Moisture Barrier Bags, 4"W x 6"L, 7 Mil, Silver, 100/Pack

Product Description
Provides excellent puncture resistance while protecting electronics from moisture and static damage.

Features:
  • Multi-layer protection guards against charges
  • Bags are heat sealable and suitable for vacuum packaging
  • WARNING: This product is intended for commercial use only. This product is not on the Qualified Product Listing under the Defense Standardization Program


PRICE
$95.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
95.95
Buy 3 units - 5 units
91.95Save $4.00 (4%)
Buy 6+ units
88.95Save $7.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width4 in
Thickness7

Product Details

Package Quantity100
DescriptionHeavy Duty Moisture Barrier Bags
ColorSilver
Bag Opening TypeReclosable
Manufacturers Part NumberB3175236
BrandGlobal Industrial
RecyclableYes