Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB354155

MPN #: 1020CCW10

10x20 Heavy Duty Commercial Canopy 12.5oz White

Product Description
Host outdoor events under a heavy-duty WeatherShield Commercial Canopy. Quick and easy assembly on any surface. EZ-Lock slip fittings mean less building time, more event time. 14 gauge, 1.66 outer diameter Allied Gatorshield structural steel tubing. 12.5 oz., 24 mil premium covers have a 15 year warranty. Sidewall height: 6'6. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 B354299 or B354303.

PRICE
$2,699.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width10 ft
Height9' 6" ft
Weight398 lbs
Size10 x 20 ft
Side Wall Height6' 6"
Coverage Area200 ft²
Skylight Dimension6' 6"

Product Details

Assembly RequiredYes
TypeCommercial Canopy
ColorWhite
Country of OriginUnited States
MaterialPolyethylene
Package Quantity1
Frame Material1.66" Steel Pipe
Manufacturers Part Number1020CCW10
BrandClearSpan