Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB417286

MPN #: 1048KPF410

#10 x 3 Phillips Flat Self Drilling Screw Full Thread 410 Stainless Steel - Pkg of 500

Product Description
10X3 Phillips Flat Self Drilling Screw Full Thread 410 Stainless Steel. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

PRICE
$295.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Size#10
HeadFlat

Product Details

DrivePhillips
Country of OriginImport
Finish410 Stainless Steel
MaterialStainless Steel
Package Quantity500
Manufacturers Part Number1048KPF410