8X3/4 Phillips Modified Truss Head Full Thread Self Drill Screw 410 Stainless Steel. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
Model # :WBB398870
MPN #: 0812KPM410
#8 x 3/4 Phillips Modified Truss Head Full Thread Self Drill Screw 410 Stainless Steel - Pkg of 2500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$535.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | #8 |
| Head | Truss |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 410 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 2500 |
| Manufacturers Part Number | 0812KPM410 |