#8AB x 1/2" Security Self-Drilling Screw - Pan 6 Lobe Head - 410 Stainless Steel - Pkg of 100
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx® Pin-Head offers a high degree of security & requires matching driver bit.
#8AB x 1/2" Tamper-Proof Security Self-Drilling Screw - Pan 6 Lobe Head - 410 SS - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | #8 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | 6 Lobe - Pin |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Tamper Resistant Self-Drilling Screw |
| Manufacturers Part Number | 4.8ABK12PS |
| Grade | 410 Stainless Steel |
| Brand | Tamperproof Screw |