Stackbin® 11-1/2"W x 12"D x 4"H Steel Assembly Bin, Black
Write a Review
|
Questions & Answers (0)
Product Description
11-1/2"W x 12"D x 4"H Steel Assembly Bin - Black
Steel Assembly bins that are the same size will stack on top of each other and when placed next to each other they create a comfortable semi-circle pattern that is great for all assembly applications. Hoppers can always be added to stack on top of the bin to create additional storage capacity. Constructed of 20 Gauge Spot Welded Steel.
Steel Assembly bins that are the same size will stack on top of each other and when placed next to each other they create a comfortable semi-circle pattern that is great for all assembly applications. Hoppers can always be added to stack on top of the bin to create additional storage capacity. Constructed of 20 Gauge Spot Welded Steel.
PRICE
$43.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 12 in |
| Height | 4 in |
| Weight Capacity | 25 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Steel Bin |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 2-A24-BK |
| Stack and/or Nest | Stack |
| Brand | Stackbin |