Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB397022

Global Industrial™ Heavy Duty Cardboard Corrugated Boxes, 11-1/4"L x 8-3/4"W x 6"H, Kraft - Pkg Qty 25

Product Description
Heavy-Duty Cardboard Corrugated Boxes 11-1/4" x 8-3/4" x 6" 275#/ECT-44 - 25 Pack

Heavy-duty construction provides greater protection and stacking strength.

  • Manufactured from heavy-duty 275#/ECT-44 single wall kraft corrugated
  • These cartons are 40% stronger than standard shipping containers
  • Sold and shipped in bundle quantities of 25

For help selecting the right box, click the BROCHURE tab below.

PRICE
$38.50  Sold in packages of 25 / $1.54 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
38.50
Buy 3 pkgs - 5 pkgs
36.50Save $2.00 (5%)
Buy 6+ pkgs
35.25Save $3.25 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Width8-3/4 in
Height6 in
Inside Length11-1/4 in
Inside Width8-3/4 in
Inside Height6 in
Weight Capacity66 - 95 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength275# / ECT-44
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB397022
BrandGlobal Industrial