Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB423012

Global Industrial™ HD Triple Wall Cardboard Corrugated Boxes, 30"L x 30"W x 30"H, Kraft - Pkg Qty 5

Product Description
Heavy-Duty Triple Wall Cardboard Corrugated Boxes 30" x 30" x 30" 1100#/ECT-90 - 5 Pack

These containers are as strong as a plywood crate, but at the cost of corrugated.

  • Perfect for shipping heavy items such as small motors, compressors or valves
  • Constructed from 1100# TW/ECT-90 kraft corrugated
  • ECT-90 Triple Wall Corrugated is over ½" thick
  • Additional thickness provides extra protection, security and stability during shipment
  • RSC = Regular Slotted Container
  • Sold in bundle quantities of 5

For help selecting the right box, click the BROCHURE tab below.
PRICE
$599.75  Sold in packages of 5 / $119.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
599.75
Buy 3+ pkgs
549.75Save $50.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width30 in
Height30 in
Inside Length30 in
Inside Width30 in
Inside Height30 in
Weight Capacity121 - 280 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength1100# / ECT-90
RecyclableYes
MaterialCorrugate
Wall TypeTriple
Package Quantity5
Manufacturers Part Number423012
BrandGlobal Industrial