- The Sandflex® Demolition slope (DSL) Bi-Metal blades are a series of extra thick and wide saw blades for demolition and heavy-duty work
- Perfect for nail-embedded wood
Bahco® 11-13/16" 5/8 TPI Demolition Slope Reciprocating Saw Blade, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 11-13/16 in |
| Blade Thickness | 1/16 in |
| Blade Width | 1-1/16 in |
Product Details
| Type | Metal Cutting |
| Applicable Materials | Metal, Wood |
| Teeth per Inch | 5/8 |
| Material | Bi-Metal |
| Package Quantity | 10 |
| Manufacturers Part Number | BAH901258DLT |
| Brand | Bahco |