Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB447810

MPN #: 48-00-5037

Milwaukee® 48-00-5037 12" 5 TPI SAWZALL® Blade (5 Pack)

Product Description
Milwaukee 12" 5 Tpi Sawzall® Blades (5 Pk) 48-00-5037

Milwaukee® wood cutting Sawzall® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.

  • NAIL GUARD ™ Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • FANG TIP ™ Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact.
  • Matrix II bi-metal teeth for greater durability.
PRICE
$32.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length12 in
Blade Thickness1/16 in
Blade Width3/4 in

Product Details

TypeGeneral Purpose
Teeth per Inch5
Package Quantity5
Manufacturers Part Number48-00-5037
For Use WithGeneral Purpose
BrandMilwaukee