- The Heavy Metal blade family is designed for demanding metal cutting in thick materials
- Heavy standard (HST) Bi-Metal blades with precision ground teeth are a series of extra thick blades with a wider body that makes it more rigid and has a higher resistance to fracturing and bending, allowing straighter cuts
- Standard (ST) Bi-Metal blades with coarse precision ground teeth are a series of flexible blades with a standard body that makes it more flexible and easy to bend into position
Bahco® 9" 10 TPI Standard Reciprocating Saw Blade, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$175.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 9 in |
| Blade Thickness | 1/16 in |
| Blade Width | 2-3/8 in |
Product Details
| Type | Metal Cutting |
| Applicable Materials | Metal |
| Teeth per Inch | 10 |
| Material | Bi-Metal |
| Package Quantity | 100 |
| Manufacturers Part Number | BAH900910STH |
| Brand | Bahco |