- The perfect size to ship and store documents
- Manufactured from strong 200#/ECT-32-B flute kraft corrugated
- Assembles in seconds without tape, glue or staples
- Sold and shipped in flat bundle quantities of 50
- The dimensions provided are the inside dimensions of the product
Global Industrial
Model # :WBB545972
Global Industrial Corrugated Literature Mailers, 11-3/4"L x 10-3/4"W x 2-1/4"H, Kraft - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Use these most popular sizes of literature mailers in economical kraft corrugated.
PRICE
$101.00 Sold in packages of 50 / $2.02 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 11-3/4 in |
| Inside Width | 10-3/4 in |
| Inside Height | 2-1/4 in |
Product Details
| Type | Literature Mailers |
| Color | Kraft |
| For Use With | 1" & 1-1/2" Ring Binders |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 50 |
| Manufacturers Part Number | B545972 |
| Brand | Global Industrial |