Features:
- Included Adapter Threads Onto Spout to Connect Hose
- 1/2" NPT Male Inlet on 4" Centers
- Deck Mount
- 6" Swing Spout
- Flow Rate 2 GPM
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Weights & Dimensions
| Spout Reach | 6 in |
| Centers | 4 in |
Product Details
| Mounting Location | Wall |
| Material | Brass |
| Color | Silver |
| Manufacturers Part Number | 11-450L |
| Faucet Valve Type | Laundry Faucet W/Adapter |
| Faucet Holes | 2 |
| Handle Style | Round |
| Gallons per Minute | 1.8 gal/min |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |