- Heavy Duty
- 3/8" NPT Male Inlet
- 13-3/4" Spout
- Automatically turns on when spout is swung over wok
- Replacement Parts Available
Krowne 16-220L - Royal Series Wok Range Faucet with 13-3/4" Spout
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spout Reach | 13-3/4 in |
| Inlet Connection | 3/8 Male Inlet in |
Product Details
| Type | Wok Range Faucet |
| Mounting Location | Wall |
| Material | Brass |
| Color | Silver |
| Manufacturers Part Number | 16-220L |
| Faucet Holes | 1 |
| Handle Style | Swing |
| Gallons per Minute | 2.2 gal/min |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |