Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB69368

MPN #: SP11

Corrugated Layer Pads, 11-7/8"L x 11-7/8"W, Kraft - Pkg Qty 100

Product Description
Place these corrugated layer pads between the layers of product for protection and to disburse weight.

Features:
  • Pads are sized to fit the most commonly used box sizes
  • Top layer protects products when the box is being cut open
  • Layer pads also make great stiffeners for envelopes
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold in bundle quantities of 100


PRICE
$42.00  Sold in packages of 100 / $0.42 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
42.00
Buy 3 pkgs - 5 pkgs
40.00Save $2.00 (5%)
Buy 6+ pkgs
39.00Save $3.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/8 in
Width11-7/8 in
Weight0.1 lbs

Product Details

TypeLayer Pads
MaterialCorrugate
Wall TypeSingle
Package Quantity100
ColorKraft
Strength200# / ECT-32
RecyclableYes