Features:
- Pads help keep tops of products dust free during storage
- Help prevent strapping and forklift damage
- Manufactured from 200#/ECT-32 kraft corrugated
- Sold in bundle quantities of 50
Model # :WBB69373
MPN #: BSSP23
Weights & Dimensions
| Length | 23-7/8 in |
| Width | 23-7/8 in |
| Weight | 0.3 lbs |
Product Details
| Type | Layer Pads |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 50 |
| Color | Kraft |
| Manufacturers Part Number | BSSP23 |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |