Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1507493

MPN #: 22121942

Behlen Country 11' Standard Feed Bunk, Green

Product Description
The Standard Feed Bunk features heavy duty 16 gauge tubular frame. Tough one-piece trough insert prevents corrosion. The frame features smooth, all welded edges to prevent injury and square ends that allow multiple bunks to be bolted together.

Features: >
  • Heavy duty, 16 gauge tubular frame
  • Tough one-piece poly feed trough eliminates corrosion
  • Smooth, all-welded design helps prevent injuries
  • Five sturdy 2" straps support the trough
  • Square ends that allow bunks to be bolted together
  • Finished with our premium powder coat paint.

The Limited Warranty is restricted to farming applications only

PRICE
$469.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length130 in
Width34 in
Height20 in
Weight112 lbs

Product Details

Assembly RequiredYes
TypeCattle Feeders
Animal TypeCattle
ColorGreen
StyleBunk Feeder
Country of OriginUnited States
Capacity700 lbs
MaterialSteel/Polyethylene
DescriptionStandard Feed Bunk
Package Quantity1
Manufacturers Part Number22121942

Warranty

Warranty1 yr