Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218119

MPN #: 54150018

Behlen Country AHW80 Cattle/Horse Electric Waterer with Heat, Black/Green

Product Description
Cold winters and hot summer days are no match for the Electric HydroStation Waterers from Behlen Country. With ultra-durable materials, thick insulation, and smart design, we make it easy to keep your livestock hydrated, happy, and thriving all year long.

Features:
  • Built to Last: Durable poly construction, thick insulation, and smart design equip these waterers to thrive under heavy use and harsh conditions
  • Industry-exclusive valve: Our innovative self-cleaning valve body takes care of hard water deposits and calcium buildup without the need for additional filtration
  • Non-Siphoning Valve: The newly re-designed, non-siphoning float valve prevents backflow for a safe, clean water supply. Best when used with pressure lines from 25-55 p.s.i
  • Corrosion-Free: Premium poly construction eliminates worries about rust, corrosion, warping, or denting
  • Safe, Low-Wattage Infrared Heat Pad: Behlen Country designs with animals in mind; the heating pad and other components are isolated from the drinking basin - keeping your animals safe from any surprises
  • Automatic Temperature Control: The infrared heat pad kicks in automatically when the water temperature drops below 42°F, and shuts off when the temperature climbs above 73°F, ensuring low-maintenance operation
  • Equine-Friendly: The extra height on the model makes it more accessible to horses and other long-neck animals, while still working great for cattle and other livestock
  • High-pressure regulator required for pressures above 55 p.s.i
  • Low-pressure regulator required for pressures below 25 p.s.i


PRICE
$759.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width26 in
Height28 in
Weight64 lbs

Product Details

TypeElectric Waterer
ColorBlack/Green
Country of OriginUnited States
Capacity80
MaterialPoly
Package Quantity1
DescriptionCattle/Horse Electric Waterer with Heat
Manufacturers Part Number54150018
BrandBehlen Country