Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Screenflex 11 Panel Portable Room Divider, 4'H x 20'5"L, Fabric Color: Charcoal Black

Screenflex 11 Panel Portable Room Divider, 4'H x 20'5"L, Fabric Color: Charcoal Black

Item #: WBB226451

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Screenflex 10" x 10" Plexiglass Window (Panel sold separately)

    $92.95

  • Screenflex 4'H Door - Mounted to End of Room Divider - Charcoal Black

    $281.95

  • Screenflex 4'H Dry Erase Overlay

    $152.95

Price: $1,495.00

$249.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Screenflex 11 Panel Portable Room Divider, 4'H x 20'5"L, Fabric Color: Charcoal Black

Screenflex Portable Room Dividers are the world's highest quality portable walls and can help you make much better use of your facility, time and budget. Simply roll them into position and set up the tackable sound absorbing panels in seconds. The temporary walls can be used as classroom partitions, to create training rooms, for art display, or simply to divide any open area in any room. Churches and other housed of worship use the portable partitions for Sunday School along with other programs. Managers of corporations, government buildings and facilities in the hospitality industry, all use Screenflex Folding Partition Walls to help manage their valuable floor space in an economical attractive fashion. Quality built to last here in the USA. No Assembly Required.
3 Year Warranty.

Weights & Dimensions

  • Wheel Diameter 3 in
  • Height Range >0 to 5 ft
  • Width 245 in
  • Panel Width 29-1/2 in
  • Height 48 in
  • Thickness 3/4 in
  • Width Range >12 to 15 ft

Product Details

  • Number of Panels 11
  • Assembly Required Assembled
  • Type Mobile
  • Frame Color Family Black
  • Package Quantity 1
  • Brand Screenflex
  • Warranty 3 yr
  • Material Fabric
  • Style Folding & Mobile
  • Manufacturers Part Number FSL4011-DX
  • Features Full Fabric
  • Wheel Type Rubber
  • Color Family Black
  • Frame Material Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex 11 Panel Portable Room Divider, 4'H x 20'5"L, Fabric Color: Charcoal Black

Screenflex 11 Panel Portable Room Divider, 4'H x 20'5"L, Fabric Color: Charcoal Black

Item #: WBB226451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Screenflex 11 Panel Portable Room Divider, 4'H x 20'5"L, Fabric Color: Charcoal Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant