11 Pocket Steel Magazine Rack - Gray
|
Questions & Answers (0)
Product Description
It's about access to information! The steel magazine rack is attractively designed with pockets to display literature. Perfect for office organizing, guest and reception reading materials, or school resources. Mounts to a wall or can stand on the floor with a steel base. Includes 11 pockets. Compartment Size: 9"W x 3/4"D x 7-1/4"H. Gray finish.
PRICE
$259.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/4 in |
| Depth | 4 in |
| Height | 36-1/4 in |
| Weight | 11 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Number of Compartments | 11 |
| Description | 11 Pocket Steel Magazine Rack |
| Color | Gray |
| Brand | Safco |