Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fancort

Model # :WBB774799

MPN #: B0108GN

Fancort BG Series Gear Adjustable Magazine Rack, 18-1/8"W x 21"D x 22-7/16"H

Product Description
The Fancort Industries B0108GN BG Series Adjustable Magazine Rack is for use with in-line automation.

Features

  • Fast and simple gear adjusting card guide to maintain parallelism and ensure accurate setup
  • Aluminum top and bottom
  • Zero flexing of card guides with steel reinforcing supports and molded ribs
  • Standard ABS model (N) tolerates 60°C, plus optional models to 120°C (M) and 200°C (H)
  • Surface resistivity of 10-4 to 10-6 ohm/cm
  • Removable end stop
  • Carrying handles on top and bottom


PRICE
$549.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/8 in
Depth21 in
Height22-7/16 in
Weight23 lbs
PCB Measure Width50mm - 390mm

Product Details

Assembly RequiredYes
TypeGear Adjustment
ColorBlack
Temperature Tolerance60°C
Capacity50 PCB
MaterialMetal
Package Quantity1
Manufacturers Part NumberB0108GN
BrandFancort