See-Thru 6 Magazine Display
|
Questions & Answers (0)
Product Description
Think Clearly and you'll find the answer Sturdy, break-resistant polycarbonate plastic pockets with crystal-clear plastic PETG backing are highly functional pre-assembled displays. Deep pockets hold 2" of printed material. Cut out feature makes cleaning easy. Pre-drilled holes, screws, and anchors make it possible to mount in minutes. Includes 6 magazine pockets.
Made in the USA.
Made in the USA.
PRICE
$235.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-3/4 in |
| Depth | 3 in |
| Height | 23-1/2 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Material | Clear PETG |
| Number of Compartments | 6 |
| Description | Magazine Display |
| Color | Clear |
| Brand | Safco |