LED AMAX LIGHTING Multi-Color Remote Platter, Lets you choose your color temperature 3000K/4000K/5000K all with a remote control. The LED luminaire delivers a solution for fast flush mount application for both residential and commercial markets at wanted locations. In addition, it is wet location rated and is cost effective solution. It provides a 120-Volt alternating current source and eliminates the need for traditional LED driver. This modular approach results in an encapsulated lighting fixture that unifies performance, cost and safety benefits to make ceiling even flat
Amax Lighting 11" Round Multi-Color Temperature LED Flush Mount Light, Rmt Cntrl, 30W, 120V, Nickel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 1 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | Nickel |
| CRI | 90+ |
| Mounting Location | Flush Mount |
| Wattage | 30 W |
| Voltage | 120 V |
| Material | Metal, Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | IWCD-SM11DL-BN |
| Base Type | Chip on Board |
| Lumens | 1800 |
| Shape | Round |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CET, ETL, Energy Star |