The Amax down light fixture LED-SM11DL/BZ is an elegant addition to your bedroom, bathroom, vanity or foyer areas, a true touch of luxury and solid sumptuousness that can be seen from afar with little effort. The LED-SM11DL/BZ down light fixture has been designed with a solid bronze frame that displays quality craftsmanship. This is a contemporary energy-efficient designed 11 in., 28-Watt dimmable 1700 Lumen output wall mount fixture with an integrated LED array that provides an ample amount of long lasting light and costs little to operate. It uses less energy than fluorescent lights, lasts longer and is maintenance free. This includes a heavy gauge and low profile steel housing and a white thick diffuser. Perfect for ceiling and wall mounting applications. The LED-SM11DL/BZ is available in warm White (3000K). This includes mounting hardware and an installation guide. Note: This elegant and energy-efficient ceiling fixture is dimmable when used with a compatible LED rated dimmer. The LED-SM11DL/BZ measures1 in. height, 11 in. width.
Amax Lighting 11" Round Platter LED Flush Mount Light, 30W, 120V, 3000K, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 1 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000 K |
| Color | Bronze |
| CRI | 90+ |
| Mounting Location | Flush Mount |
| Wattage | 30 W |
| Voltage | 120 V |
| Material | Metal, Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-SM11DL/BZ |
| Base Type | Chip on Board |
| Lumens | 1800 |
| Shape | Round |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, Energy Star |