Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Amax Lighting

Model # :WBB2679375

MPN #: LED-RF8D-BZ

Amax Lighting 8" Round Cranium LED Flush Mount Light 30W, 120V to 277V, 3000K, Bronze

Product Description

The new innovation of LED down light keeps the traditional recess can look installed in J-box and delivers a solution for fast flush mount application for both residential and commercial applications at wanted locations. In addition, it is wet location rated and is cost effective solution. It provides a 120-Volt to 277-Volt AC source. 0-Volt to 10-Volt fully dimmable function can be also ordered separately. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits to make ceiling even flat.

PRICE
$49.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Height0.45 in
Number of LED Bulbs1 lbs

Product Details

TypeLED Fixture
Lamp IncludedYes
Average Life35000 hr
Color Temperature3000 K
ColorBronze
CRI90+
Mounting LocationFlush Mount
Wattage30 W
Voltage120 V
MaterialMetal, Plastic
Package Quantity1
Manufacturers Part NumberLED-RF8D-BZ
Base TypeChip on Board
Lumens1800
ShapeRound
BrandAmax Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, Energy Star, Title 24 Compliant