Chipboard pads are perfect to use as an envelopes stiffener.
- Sturdy kraft fiberboard construction
- Use to top layer cartons to help protect damage from box cutters and knives
- Made from recycled paper
Model # :WBB44792
MPN #: CPHD1117
Weights & Dimensions
| Length | 17 in |
| Width | 11 in |
| Thickness | .030 in |
Product Details
| Type | Chipboard Pads |
| Material | Chipboard |
| Package Quantity | 375 |
| Color | Kraft |
| Recyclable | Yes |