Features:
- Sturdy kraft fibreboard construction
- Use to top layer cartons to help protect damage from box cutters and knives
- Made from recycled paper
Model # :WBB3172207
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Thickness | 0.03 in |
Product Details
| Type | Chipboard Pads |
| Material | Fiberboard |
| Package Quantity | 280 |
| Color | Brown |
| Manufacturers Part Number | B3172207 |
| Brand | Global Industrial |
| Recyclable | Yes |