Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB2365846

MPN #: ED9-HAT9020

Edwards ED9-HAT9020 110 Ton Shop Press and Portable Power Unit 3 Phase, 230 Volt

Product Description
Our110 Ton Shop Presssolves a variety of demands to improve user's productivity. Smooth & precise, heavy-duty and versatile, our unique, open side design allows for material to pass through. Power it up with an Edwards Ironworker with factory installedPowerLink Systemor an EdwardsPortable Power Unit.

Cannot run without Ironworker or Portable Power Unit. Made to order.

PRICE
$26,099.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width112 in
Height123 in
Weight2200 lbs

Product Details

Style TypeIronworker
Motor Voltage230V V
Country of OriginMade in USA
Phase3
Manufacturers Part NumberED9-HAT9020
Rating110 Tons
Motor Horsepower5 HP
BrandEdwards

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Certified