Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Straits Lighting

Model # :WBB2178429

MPN #: 11052437

Straits 11052437 LED T8 - X-Series, 48in, 15W, 4000K, Frosted Lens, Non-Dimming - Pkg Qty 10

Product Description
Features:
  • Energy efficient 15W LED T8 lamp replaces 32W fluorescents
  • Can be direct wired with single or double end connections for fast and easy installations
  • Optional plug and play installation – consult spec sheet for compatible electronic ballasts
  • Frosted lens in 4000k creates a clean and cooler toned atmosphere
  • 5 year warranty
  • UL Certified
  • DLC Listed


The X Series is perfect for office, home, school, and warehouse environments. Long lasting LEDs reduce maintenance costs and shatterproof construction ensures a lifetime of use. Ballast compatibility and single/double end wiring capabilities make installation fast for retrofits and new builds. To retrofit, simply ensure ballast is compatible by cross referencing with spec sheet. Not usable with dimmers.

PRICE
$147.50  Sold in packages of 10 / $14.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width1 in
Height1 in
BaseMed Bi-Pin (G13)
Diameter1 in

Product Details

CRI80
Beam Angle120 °
Mounting LocationTombstone
Wattage15 W
MaterialPlastic
Manufacturers Part Number11052437
Lamp TypeDirect Wire/Ballast Compatible (D)
Lumens1900
ShapeT8
BrandStraits Lighting
TypeT8
Lamp IncludedYes
Average Life50000 hr
Color Temperature4000 K
Lamp CodeLED Tube
DimmableNo
Voltage100-277 V
Package Quantity10
Replaces32W Fluorescent

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, DLC