Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137271

MPN #: 87935-SU

Sunlite® PAR38 LED Spotlight Bulb, Medium Base, 15W, 1200 Lumens, 3000K, Warm White

Product Description
From the moment you switch on our PAR38 longneck led bulbs, they will produce a flicker-free dimmable light. These bulbs are UL listed for wet locations and have an IP Rating of 44. They are T20/ T24/CEC compliant and are a perfect option for indoor or outdoor use. With a 40° Flood beam spread, our led bulbs will create a unique style and ambiance in every room of your home! With these PAR38 led bulbs, you will save up to 75% on your annual energy bill, instantly providing you with substantial savings. They have a lifespan of 25,000 hours and will reduce the hassle of replacing difficult-to-reach bulbs. Sunlite® features the highest quality bulbs and fixtures designed to meet your home, office, or workplace needs. We are committed to providing our customers with outstanding service, expertise, and durable products. Our PAR38 90 CRI bulbs are a worry-free choice, backed by our 3-year manufacturer warranty. Tested Compatible Dimmers: 1 LEVITON 6161 2. LEVITON 6631 3. LEVITON 6633P 4 LEVITON 6681 5. LEVITON 6684 6. LEVITON MIR-600 7. LEVITON IPL06-10Z 8. LUTRON CTCL-153PH-WH 9. LUTRON DV-600P 10. LUTRON S-600 11. LUTRON SLV-600 12. LUTRON TG-600 13. LUTRON TG600PH 14. LUTRON DVCL-153P

Features:
  • Upgrade To Led – Easily upgrade your old incandescent bulbs with energy-efficient led technology. Please shop with confidence as our PAR38 longneck led bulbs are backed by a 3 Year manufacturer warranty
  • Energy Star Certified – Featuring a 40° Flood beam angle, each bulb puts out a bright 1200 lumens of light while only using 15 watts of electricity. Annual yearly energy costs are a low $1.81 (Based on 3 hours/day at $0.11/kWh)
  • Dimmable – Emits a dimmable and comfortable, warm white light at 3000K. Ideal for recessed lighting, track lighting, and other fixtures with a medium (E26) base. High Color Rendering Index rating of 90! for more vivid and true colors
  • Long Life – With a life span of up to 25,000 hours, you will replace difficult-to-access bulbs less often. You will save maintenance costs and save energy at the same time
  • UL Listed – These led bulbs are ul listed for wet location use and are tested to meet their rigorous safety standards. Unlike incandescent bulbs, they contain no harmful chemicals and do not require special handling or disposal
PRICE
$9.40

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/16 in
Width4-3/4 in
Height4-3/4 in
Weight0.5 lbs
BaseMedium Base (E26)
Diameter4-3/4 in

Product Details

TypeLED Spotlight Bulb
Average Life25000 hr
Color Temperature3000 K
CRI90
Beam Angle40 °
Wattage15 W
Voltage120 V
DimmableYes
MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number87935-SU
Incandescent Equivalent100 W
Lamp Type90 Cri Series
Lumens1200
ShapePAR38
BrandSunlite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL Listed