Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WRB3131209

MPN #: L18T84KABCL97

Commercial LED T8 4' LED Tube, 40K, 18W, 2200 Lumens, Pack of 25 - Pkg Qty 25

Product Description
The Commercial LED Dual Mode T8 lamp is perfect for commercial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used in plug and play using the existing ballast (Type A) or direct wire where the existing ballast is removed (Type B). When using as a direct wire(Type B), the tube is to be Double End wired. This lamp is DLC 5.1 listed and is glass with a shatterproof film. It is dimmable with 50,000 hours life.

Features:
  • Direct Replacement / Plug & Play Mode (Type A)
  • Ballast Bypass Mode - Double and Single Ended (Type B)
  • Electronic Ballast Compatible
  • 200° Beam Angle
  • Film Coated Shatter Resistant Glass Tube
  • Frosted
  • Instant On, No Flicker
  • Non-Dimming
  • Built-in Universal Voltage Driver AC 100-277V
  • >80 CRI
  • G13 Mounting
  • NSF Certified
  • UL Certified
  • 50,000 Hour Lifetime Rating
  • 5-Year Limited Warranty
  • Operating Temperature Range: -4°F to 113°F (-20°C to 45°C)


PRICE
$222.50  Sold in packages of 25 / $8.90 ea

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width1 in
Height48 in
BaseMedium Bi-Pin, (G13)
Diameter1 in

Product Details

For Use WithFixture
CRI83
Beam Angle200 °
Mounting LocationMedium Bi-Pin
Wattage18 W
MaterialGlass
Manufacturers Part NumberL18T84KABCL97
Lamp TypeT8
Lumens2200
ShapeT8
BrandCommercial LED
TypeT8
Average Life50000 hr
Color Temperature4000 K
ColorWhite
Voltage120-277 V
DimmableNo
Package Quantity25

Warranty

Warranty5

Compliance & Certifications

CertificationsUL Listed, NSF Certified, DLC Certified