- Color: Blue
- Material: Aluminum
- Length: 6 7/16"
- Width: 6 5/8"
- Includes: 1/2" Npt Male X 3/8" Npt Female
- National Pipe Thread: 1/2"
- Outlet: 5/16"
- Instructions Included: Y
Allpoints 1111304 Nozzle, Spray, T&S, Alum, Blue For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | MV-3516-25 |
| Type | Faucet Parts |
| For Use With | Hose Reels & Variety of Commercial & Institutional Applications |
| Material | Aluminium |
| Description | Spray Nozzle |
| Brand | T&S Brass |