- Material: Brass
- Width: 2" | 51 mm
- Inner Diameter: 3/4" | 19 mm
- Outer Diameter: 1 1/8" | 38 mm
- Includes: # 111-1079 Washer
- National Pipe Thread: 1/2"
- Plating: Chrome-Plated
Allpoints 1111084 Coupling Flange, Wall, Leadfree For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Mounting Location | Wall |
| Material | Brass |
| Description | Lead Free Coupling Flange |
| Manufacturers Part Number | 00AA |
| For Use With | Eterna 200 Series Faucet |
| Brand | T&S Brass |