Milton 1122-8 Filter Bowl Metal Bowl 1" NPT 250 PSI 40 Micron
Write a Review
|
Questions & Answers (0)
Product Description
This 1" NPT heavy duty micro filter is supplied with pre-assembled automatic overnight drain 3 stage baffle system and porous bronze 40 micron filter element. Micro filters remove harmful water or oil condensate pipe scale dirt and rust from compressed air systems. The corrosion resistant metal bowl has a capacity of 29 ounces and is protected by a safety metal bowl guard. Maximum of 250 PSI and 300 SCFM.
PRICE
$189.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 3-3/4 in |
| Height | 3-3/4 in |
| Connection Size | 1 in |
| Bowl Size | 29 oz |
Product Details
| Bowl Type | Metal |
| CFM | 300 CFM |
| Color | Black/Silver |
| Filter Material | Bronze Sintered |
| Max PSI | 250 psi |
| Automatic Drain | Yes |
| Micron Rating | 40 mic |
| Manufacturers Part Number | 1122-8 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 160 |
| Brand | Milton |