Bimba-Mead Mini Regulator MSR200-06, Relieving / Press-To-Lock Adj Knob, 1/8" NPT
|
Questions & Answers (0)
Product Description
MSR200-06 regulator with 1/8 in NPT ports provides a delicate and compact structure which is convenient for installation and usage. The pressure adjustment is steady and reliable. The regulator can be in-line or panel mount.
PRICE
$69.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/5 in |
| Width | 2 in |
| Height | 3 in |
| NPT outlet | 1/8 in |
| Port Size | 1/8 in |
Product Details
| Type | Relieving / Press To Lock Adjustable Knob |
| Acting Type | Manual |
| Series | MSR |
| Pressure | 8 to 140 PSI psi |
| Max PSI | 145 psi |
| Temperature Range | 23 to 140 °F |
| Fluid | Air |
| Material | Aluminum |
| Micron Rating | 40 mic |
| Description | Mini Regulator |
| Manufacturers Part Number | MSR200-06 |
| Brand | Bimba-Mead |