Waldmann 112975000-00555619 Tameto 3 LED Workplace System Luminaire,100/240V, 29 Watts
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 112975000-00555619 Tameto 3 LED Workplace System Luminaire,100/240 Volt, 29 Watt
This rugged work fixture offers a broad light output for workbenches and assembly workstations. Available in LED or energy-efficient T5 fluorescent technology, the TAMETO's sealed design makes it ideal for any type of environment.
This rugged work fixture offers a broad light output for workbenches and assembly workstations. Available in LED or energy-efficient T5 fluorescent technology, the TAMETO's sealed design makes it ideal for any type of environment.
PRICE
$699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 29 W |
| Voltage | 100/240 V |
| Color Temperature | 4000 K |
| Number of Lamps | 3 |
| Material | Aluminum/Plastic |
| Color | Silver |
| Manufacturers Part Number | 112975000-00555619 |
| CRI | 80 |
| Brand | Waldmann Lighting |