Waldmann WLA LED Workstation Light, 5000/850/T, 120-277V, 63W, 59"
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 113477000-00704996 WLA LED mounted 59" workstation system light for manufacturing, assembly, quality control, and metalworking environments. Sealed aluminum housing
PRICE
$919.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 4.7 in |
| Height | 1.6 in |
| Cord Length | 3 ft |
Product Details
| Type | Bench Light |
| Lens | Structured Screen |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | Gray |
| CRI | >80 |
| Wattage | 57 W |
| Voltage | 120-277 V |
| Material | Metal/ Plastic/ Aluminum |
| Description | WLA LED Workstation Light, 5000/850/T, 120-277V, 63W, 59" |
| Package Quantity | 1 |
| Manufacturers Part Number | 113477000-00704996 |
| Mounting Style | Bracket |
| Lumens | 5000 |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |