Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OdorStop

Model # :WBB3074418

MPN #: OS7212

OdorStop UV Air Treatment System with 12" Bulbs, 7000 Sq. Ft., Aluminum, 120V, 48W

Product Description
The OS7212 is a professional grade UV air treatment system that utilizes ultraviolet light to kill odors, mold, bacteria and viruses in HVAC systems. It is a completely sealed unit and has 2 LED lights which verify that the unit and bulbs are operating properly. It is easy to install and comes with step by step directions with pictures, a cut-out template, mounting screws and foam tape already attached. Simply cut out the template, drill holes, insert unit, plug in and begin enjoying fresh, clean air, that is free from unwanted contaminates. OS72 is available for ducts with more than 16" of depth.

UV is a proven solution for killing all airborne bacteria that is present in HVAC duct work. The OS7212 system is specifically designed to make indoor environments safer and help people with compromised immune systems, allergies, school-aged children and more. Start breathing better today!



Key Features
  • High Quality Aluminum Body
  • 2-12", 24 Watt UVC, 254NM Bulbs
  • LED Indicator Light(s) Verify Proper Operation
  • 6 Foot Power Cord
  • Easy Installation - Installs in Minutes
  • 2 Year Limited Warranty


Tools Required For Installation
  • Drill
  • 1/4" Nut Driver
  • 3/32" Drill Bit
  • 2-1/2" Metal Cutting Hole Saw


PRICE
$219.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/2 in
Depth2 in
Height10 in
Coverage Area7000 ft²

Product Details

Wattage48 W
Voltage120V V
MaterialAluminum
Watts48 W
DescriptionUV Air Treatment System with 12" Bulbs
Manufacturers Part NumberOS7212
BrandOdorStop

Warranty

Warranty2 yr