Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fisher

Model # :WBB2949387

MPN #: 3984

Allpoints 1131002 Blade, Wrist, 4", Assembly, Fisher

Product Description
    Material: Brass
  • Includes: Hot And Cold Index Buttons And Screw
  • Plating: Chrome-Plated
  • Type: 4" Wrist Blade
PRICE
$58.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3984
TypeFaucet Parts
For Use With1/2" & 3/4" Faucets
MaterialBrass
DescriptionWrist Blade Handle
BrandFisher