Replacement Stem for Kohler Valvet Series Lavatory and Kitchen Faucets, Cold Water
Kissler Brass Stem For Kohler Cold Faucets - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.00 Sold in packages of 6 / $10.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2-1/2 |
Product Details
| Type | Cold Stem |
| Includes | 1 Cold Stem |
| Material | Brass |
| Description | Stem For Kohler Cold Faucets |
| Color | Silver |
| Manufacturers Part Number | 11-0975C |
| For Use With | Kohler Faucets |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |