Scissors
Related Products
MIDWEST® POWER CUTTER® Long Cut Aviation Snip feature a 3inch length of cut for fewer rebites when cutting long sheets of thin material and a wide opening for cutting vinyl siding nail lip and ribbed roofing material. The tool features GLIDETECH® FORGED BLADES. The MIDWEST® GLIDETECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and Austemper® heattreated to best accept and hold their precision ground cutting edge. ...
This fiber optic kit includes a pair of fiber optic shears, a fiber stripper and a genuine leather tunnel loop pouch. The fiber optic stripper can strip the 1.6-3 mm fiber jacket, 600-900 micron buffer coating, and even the 250 micron cable to expose the glass fiber. The Fiber Optic Electricians Scissors feature high carbon stainless steel blades that can stand up to professional use and are ideal for cutting Kevlar fibers, soft cable, wire insulation, tape, cable ties and other electronic materials. Features: Tri-hole stripper takes 1.6 to 3 mm fiber jacket to 600 to 900-micron buffer ...
MIDWEST® Offset Right Aviation Snip flows material away from blades and position the user's hand above the material for best maneuverability when making long cuts or tight curves. The Offset tool features GLIDETECH® FORGED BLADES. The MIDWEST® GLIDETECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and Austemper® heattreated to best accept and hold their precision ground cutting edge. GlideTech® Forged Blades cut ...
Milwaukee® Aviation Snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt Lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. Ideal for straight cuts. Features: Forged Serrated Blades Bolt Lock Chrome Plated Flush Pivot Bolt One-Handed Metal Lock Thumb Lock Ergonomic Grips Lanyard Hole Up to 22-gauge Stainless 18 gauge cold-rolled steel.
15" ProTouch™ Course Cut Saw Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course . Blade length is 15" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity ...