Stanley 11-515 Standard Razor Blades (100 Pack)
|
Questions & Answers (0)
Product Description
Stanley® 11-515, Razor Blades, 100 Pack
Blade made of high carbon steel with steel backing. Blade fits most standard razor blade tools. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$10.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 in |
| Width | 2-1/8 in |
| Height | 1-3/16 in |
| Weight | 0.66 lb lbs |
| Blade Width | 2-1/8 |
| Thickness | 0.009" |
Product Details
| Blade Shape | Rectangular |
| Type | Razor Blade |
| Blade Tip Shape | Pointed |
| For Use With | General Purpose |
| Material | Carbon Steel |
| Package Quantity | 100 |
| Blade Type | Razor Blade |
| Manufacturers Part Number | 11-515 |
| Brand | Stanley |