Milton 1144-1 20 Micron Filter Element Sintered Bronze For use with mini filters
Write a Review
|
Questions & Answers (0)
Product Description
This bronze sintered 20 micron filter element replacement part is designed for use with any Milton mini filter.
PRICE
$10.25
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-11/16 in |
| Width | 1-1/16 in |
| Depth | 1-1/16 in |
| Height | 1-1/16 in |
Product Details
| Micron Rating | 20 mic |
| Description | Micron Filter Element Sintered Bronze For use with mini filters |
| Color | Black & Bronze |
| Manufacturers Part Number | 1144-1 |
| Filter Material | Bronze Sintered |
| Brand | Milton |