These round dome top utility markers are ideal for marking underground hazards and rights of way. 3-1/2" O.D. round white post with domed 3-1/2" I.D. color enhancer on the top. These are constructed of a durable, UV resistant, thermoplastic polymer material which is resistant to impact, ozone and hydrocarbons.
Features:
- Utility Round Dome Marker
- White Pole 66" Length
- 42" Above Ground
- Red Color Enhancer # B103R
- Text / Graphics: Cable Route Underground Cable in this Vicinity WARNING Before Digging, Pushing Pipe, Trenching or Plowing Call "811"