Marking Flags - Blue
Write a Review
|
Questions & Answers (0)
Product Description
Marking Flags - Blue
Ideal for marking off construction, digging and trenching. Flags are made of reusable PVC and are attached to a 21"L .062 gauge steel wire staff. Long life, colorfast pigments allow flags to be reused many times. Sold 100/box.
Ideal for marking off construction, digging and trenching. Flags are made of reusable PVC and are attached to a 21"L .062 gauge steel wire staff. Long life, colorfast pigments allow flags to be reused many times. Sold 100/box.
PRICE
$185.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 5 in |
Product Details
| Type | Standard |
| Material | PVC & Steel Wire |
| Package Quantity | 1000 |
| Description | Marking Flags |
| Color | Blue |
| Manufacturers Part Number | MF21B |
| Brand | Accuform |