Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1891735

MPN #: 114603C

114603C Round Dome Utility Electric Marker, White Pole 72"H, 48" Above Ground, Red

Product Description
114603C Round Dome Utility Electric Marker, White Pole 72"H, 48" Above Ground, Red

These round dome top utility markers are ideal for marking underground hazards and rights of way. 3-1/2" O.D. round white post with domed 3-1/2" I.D. color enhancer on the top. These are constructed of a durable, UV resistant, thermoplastic polymer material which is resistant to impact, ozone and hydrocarbons.

Features:
  • Utility Round Dome Marker
  • White Pole 72" Length
  • 48" Above Ground
  • Red Color Enhancer # B103R
  • Text / Graphics: Cable Route Underground Cable in this Vicinity WARNING Before Digging, Pushing Pipe, Trenching or Plowing Call "811"
PRICE
$65.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth3-1/2 in
Height72 in
Weight3 lbs

Product Details

StyleB103R
TypeUtility Markers
MaterialThermoplastic Polymer
Package Quantity1
DescriptionRound Dome Top Utility Electric Marker
ColorRed
Manufacturers Part Number114603C