Model # :WBB1504201
MPN #: 2673-00005
2673-00005 Hydrant/Utility Marker, 5' Long with Port Mount Bracket, Red/White
Write a Review
|
Questions & Answers (0)
Product Description
These markers provide instant 360° visual location of hydrants and utility boxes, both day and night. Sturdy 3/8" fiberglass with reflective white & orange vinyl sheeting. Port mount models attach to a side port of the hydrant. The basic model (2673-00006) without a spring is 5' in length, while the model with a spring is 7' long. Flat bracket model (2673-00001) is available in 5' and 7' lengths and can be bolted to any horizontal surface.
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 3 in |
| Height | 60 in |
Product Details
| Type | Utility Markers |
| Material | Fiberglass |
| Package Quantity | 1 |
| Description | Hydrant/Utility Marker |
| Color | Multi-colored |
| Manufacturers Part Number | 2673-00005 |