Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Supco

Model # :WBB434632

MPN #: EDT11

Supco EDT11 Adjustable Defrost Control 115 V, 3/4 hp, 20 Amp

Product Description
Supco® EDT11 Adjustable Defrost Control 115 V, 3/4 hp, 20 Amp

Features/Benefits:
  • Universal Replacement
  • Electronic Circuitry
  • Adjustable Defrost Frequency 4 to 12 Hours
  • Adjustable Defrost Time 10 to 35 Minutes
  • Available in 115 & 208/240 Volts
  • Standard Size & Mounting to Fit Most Applications
  • No Ground Wire
  • Quiet Operation & Durability
  • Dust Proof Case
  • Temperature Range: 32 to 130°F
  • Humidity Range: 10-95% Non-Condensing
CLEARANCE PRICE
$35.95

was $52.95
Save $17.00 (32%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/8 in
Depth1-1/8 in
Height3-1/8 in

Product Details

TypeAdjustable Defrost Control
Voltage115 V
DescriptionUniversal Adjustable Defrost Control 115 V, 3/4 HP, 20 Amp
ColorBlack
Manufacturers Part NumberEDT11
Amperage20 A
BrandSupco